Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona 48" Metal and Wood Wall Coat Hook
Mfr # AMBA2920
Zoro # G0238369
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Material Metal hooks, solid wood
- Color Rustic Natural/Black
- Depth 1.5
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA2920
- Zoro # G0238369
- UPC # 848595006249
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 5 |
Depth | 1.5 |
Width | 48 |
Details
Material | Metal hooks, solid wood |
Color | Rustic Natural/Black |
Weight | 9 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 48" Coat Hook has a rustic, modern style. Extremely versatile with its slim profile for your entryway, hall, laundry or guest room. Hooks are strong enough for jackets and packs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Charcoal Gray (ASCA04BL)
- ALATERRE FURNITURE Modesto 20"Dia. Reclaimed Wood Round End Table (AMSA1520)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- SAUDER Dover Edge Storage Organizer To , Cubbyhole storage for books, framed photos, collectibles, and more (433523)
- Alaterre Furniture Accent Furniture and Storage