Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona 27" Metal and Wood Square Coffee Table
Mfr # AMBA1320
Zoro # G0224840
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 62
- Height 18
- Depth 27
- Material Metal legs, solid wood tops
- Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA1320
- Zoro # G0224840
- UPC # 848595005860
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 27 |
Width | 27 |
Details
Weight | 62 |
Material | Metal legs, solid wood tops |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona square Coffee Table is the perfect size for your living room or family room. The bottom shelf offers additional space for storage or knick-knacks.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dual Head Straight Foot AIR CHUCK-INNER DUALS Black Poly Coat (693BLK)
- TRUE Relay (802211)
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Charcoal Gray (ASCA05BL)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table with 1-Drawer (ANCT13WH)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Charcoal Gray (ASCA04BL)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- DESIGN TOSCANO Battle-Worthy Knight Sculptural Table (CL5307)
- Alaterre Furniture Accent Furniture and Storage