Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Parven All-Weather Outdoor Bistro Set with 2 Papasan Chairs and 29"H Table
Mfr # AWWJ01JJ
Zoro # G9275037
original price:
$334.99
9% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lemon/Black
- Material Wicker
- Width 26
- Height 32
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWJ01JJ
- Zoro # G9275037
- UPC # 848595016873
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 26 |
Height | 32 |
Overall Length | 20 |
Length | 20 |
Overall Height | 32 |
Overall Width | 26 |
Details
Color | Lemon/Black |
Material | Wicker |
Weight | 46.94 |
Description
Make a splash on your porch or patio with this 3 piece bistro set. It's the perfect set for lounging with a friend or neighbor. The pop of color will add a stylish touch to your outdoor space. Made of all-weather resin wicker and powder coated aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bench Saw Chain Spinner (24549B)
- A & I PRODUCTS PRUNER-MARVIN-ADAPTER WITH EYE BOLT 10" x9" x1" (A-B1Z142)
- STENS Medium-Lift Blade Fits John Deere Tcu30316 330-595 (330-595)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- Alaterre Furniture Patio Furniture