Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Okemo Acacia Outdoor Dining Chair with Cushion
Mfr # ANOK02ANO
Zoro # G004407864
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Acacia
- Width 24
- Height 33
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANOK02ANO
- Zoro # G004407864
- UPC # 848595021020
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24 |
Height | 33 |
Length | 27 |
Details
Color | Natural |
Material | Acacia |
Weight Capacity | 24.46 |
Description
The acacia wood outdoor dining chairs are perfect for relaxing with friends and family. Featuring acacia wood frames with plush water-resistant ivory cushions for a natural look that will brighten up your space with its simplicity. Versatile in design, these dining chairs will easily complement any dining table. The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining for seasons to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK (41-ROT-07-0038-QTY4)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X30)
- ZORO SELECT Quick Connect Nozzle, Male, Size 6.5, PK5 (1MDF4)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- Alaterre Furniture Patio Dining Chairs & Stools