Shop All Dining Table Benches
Alaterre Furniture
Newport 40"L Faux Concrete Bench
Mfr # ANNP0371
Zoro # G9190346
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20.04
- Length 15
- Overall Height 18
- Overall Width 40
- Width 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP0371
- Zoro # G9190346
- UPC # 848595016521
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 15 |
Overall Height | 18 |
Overall Width | 40 |
Width | 40 |
Height | 18 |
Overall Length | 15 |
Details
Weight | 20.04 |
Color | Concrete Gray |
Material | MDF |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- DELUXDESIGNS Shaker Cottage Bench- Espresso (DE2796723)
- Alaterre Furniture Dining Table Benches