Shop All Coat Hooks
Alaterre Furniture
Newport 40" Coat Hook with Shelf
Mfr # ANNP2971
Zoro # G8331699
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Color Concrete Gray
- Overall Length 9
- Overall Height 9
- Overall Width 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP2971
- Zoro # G8331699
- UPC # 848595016590
- Country of Origin Viet Nam
- Category Coat Hooks
Dimensions
Overall Length | 9 |
Overall Height | 9 |
Overall Width | 40 |
Width | 40 |
Height | 9 |
Length | 9 |
Details
Material | MDF |
Color | Concrete Gray |
Weight | 24.45 |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room or kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-1/8" Twist Bail Cabinet Pull with 4-1/2" Center to Center Matte Black Finish (CHP1700BK)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03-3)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Arched Capri Cabinet Pull (4690SN)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, Gray (ANCT050940)
- ALATERRE FURNITURE Newport 40" Coat Hook and Rush Seat Bench Set (ANNP042471)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Bench Hall Tree Set, Gray (ANCT030940)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- Alaterre Furniture Coat Hooks