Shop All Coat Hooks
Alaterre Furniture
Newport 40" Coat Hook
Mfr # ANNP2471
Zoro # G8332916
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Color Concrete Gray
- Overall Length 2
- Overall Width 40
- Weight 9.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP2471
- Zoro # G8332916
- UPC # 848595016583
- Country of Origin Viet Nam
- Category Coat Hooks
Dimensions
Overall Length | 2 |
Overall Width | 40 |
Length | 2 |
Height | 6 |
Overall Height | 6 |
Width | 40 |
Details
Material | MDF |
Color | Concrete Gray |
Weight | 9.02 |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- KEYLESS FACTORY KeylessFactory: INSERT BLADE FOR MERCEDES REMOTE KEYS 2010 AND UP (EKB-MB-005)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8402LH1D4916)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, Gray (ANCT050940)
- ALATERRE FURNITURE Newport 40" Coat Hook with Shelf (ANNP2971)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- ALATERRE FURNITURE Adam 42"L Wood Coat Hook with Shelf (ANAD24RNB)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- Alaterre Furniture Coat Hooks