Shop All Table Sets
Alaterre Furniture
Newport 4-Piece Faux Concrete and Wood Living Room Set
Mfr # ANNP011131471
Zoro # G8332304
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24
- Overall Height 18
- Weight 93.39
- Color Concrete Gray
- Overall Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANNP011131471
- Zoro # G8332304
- UPC # 848595017429
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Length | 24 |
Overall Height | 18 |
Overall Width | 36 |
Height | 18 |
Length | 24 |
Width | 36 |
Details
Weight | 93.39 |
Color | Concrete Gray |
Material | MDF |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. Set of four tables has your family room style perfected; two end tables, one coffee table and a console/tv stand to finish the look. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- CANDLE-LITE Candle Lite White Unscented Scent Emergency Candles Household Emergency Candles 5 in. H X 3/4 in. D (4432595)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7883P)
- AMERIHOME Modern Curvy Bistro Set, 3 Piece Set (BSSET29)
- Alaterre Furniture Table Sets