Shop All Counter Height Stools
Alaterre Furniture
Napa Counter Height Stool with Back, Mahogany
Mfr # ANNA01PDC
Zoro # G305831153
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Rubberwood
- Seat Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNA01PDC
- Zoro # G305831153
- UPC # 848595032279
- Country of Origin Viet Nam
- Category Counter Height Stools
Details
Seat Material | Rubberwood |
Seat Color | Mahogany |
Description
Add elegance to any dining space with this exquisitely crafted bar stool. The solid rubberwood frame features an open trellis back. Upholstered in faux leather and filled with foam, the seat provides just the right amount of support as you sit. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. This stool is suitable for use with pub tables and kitchen counters.
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, White and Gray, 2PK (ANHN01PDCR2)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, Weathered Brown and Beige (ANHN03FDC)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- Alaterre Furniture Counter Height Stools