Shop All Bar Height Stools
Alaterre Furniture
Napa Bar Height Stool with Back, Mahogany
Mfr # ANNA02PDC
Zoro # G405831220
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubberwood
- Overall Length 22
- Overall Height 46
- Capacity 300
- Overall Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNA02PDC
- Zoro # G405831220
- UPC # 848595032286
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 22 |
Overall Height | 46 |
Overall Width | 19 |
Details
Material | Rubberwood |
Capacity | 300 |
Color | Mahogany |
Description
Add elegance to any dining space with this exquisitely crafted bar stool. The solid rubberwood frame features an open trellis back. Upholstered in faux leather and filled with foam, the seat provides just the right amount of support as you sit. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. This stool is suitable for use with pub tables and kitchen counters.
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- ALATERRE FURNITURE Clara Swivel Bar Height Stool, Dark Brown (ANCL02FDC)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Newport 26"H Wood Counter Height Stool with Rush Seat (ANNP2171)
- ALATERRE FURNITURE Brookside 26"H Industrial Wood Counter-Height Stool (AWBS2170)
- BAXTON STUDIO Gregory Light Grey Velvet and Brown Wood 2-Piece Swivel Bar Stool Set (164-10289)
- Alaterre Furniture Bar Height Stools