Shop All Accent Furniture and Storage
Alaterre Furniture
Monterey 60"L Console/Media Mid-Century Modern Wood Table, Warm Chestnut
Mfr # ANMT1070
Zoro # G0223276
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 60
- Depth 22
- Color Warm Chestnut
- Material Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANMT1070
- Zoro # G0223276
- UPC # 848595013384
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 30 |
Width | 60 |
Depth | 22 |
Details
Color | Warm Chestnut |
Material | Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil) |
Weight | 64.15 |
Description
Dare we say these tables are a modern take on mid-century modern design? With their tapered legs and warm chestnut finish you will have the perfect accent to update your living space. Oval-shaped console table with floating shelf is a gorgeous accent as an entryway table, behind your sofa or possibly even for a flat-screen television.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks (AWAA2320)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench (ANCB03WH)
- ALATERRE FURNITURE Modesto 48" Reclaimed Wood Entryway Wall Coat Hooks with Storage Cubbies (AMSA2420)
- ALATERRE FURNITURE Modesto 20"Dia. Reclaimed Wood Round End Table (AMSA1520)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- VINTIQUEWISE Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor (QI003852)
- Alaterre Furniture Accent Furniture and Storage