Shop All Accent Furniture and Storage
Alaterre Furniture
Monterey 48"L Oval Mid-Century Modern Wood Coffee Table, Warm Chestnut
Mfr # ANMT1170
Zoro # G0224344
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Material Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil)
- Weight 68.56
- Depth 32
- Color Warm Chestnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANMT1170
- Zoro # G0224344
- UPC # 848595013391
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 48 |
Depth | 32 |
Height | 20 |
Details
Material | Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil) |
Weight | 68.56 |
Color | Warm Chestnut |
Description
Dare we say these tables are a modern take on mid-century modern design? With their tapered legs and warm chestnut finish you will have the perfect accent to update your living space. This gorgeous 48" long oval coffee table with floating shelf will be the perfect accent next to your large sectional sofa. The perfect addition to any seating area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Coat Hooks with Shelf (AWAA3420)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 2 Rectangle Coffee Tables, Antiqued Mocha (ANAR1175B)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, White Antique Finish (ACCA11WA)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Bottom Shelf (182-11688-Zoro)
- Alaterre Furniture Accent Furniture and Storage