Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Monaco All-Weather Wicker Outdoor Recliner and Ottoman
Mfr # AWWH01HH
Zoro # G8331778
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material All Weather Wicker
- Width 25
- Height 40
- Overall Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWH01HH
- Zoro # G8331778
- UPC # 848595016842
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25 |
Height | 40 |
Overall Height | 40 |
Overall Width | 25 |
Overall Length | 28 |
Length | 28 |
Details
Color | Gray |
Material | All Weather Wicker |
Weight | 38.12 |
Description
Bring both style and function to any outdoor living space. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your porch or patio. Simply pull on the lever and the seat-back will recline; prop your feet up on the included footstool and a nap or a good book may be in your future.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRO 89 ADULT ANCIENT GRAIN Diamond PRO89 Adult Beef & Pork Dry Dog Food 40 lb (61408)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 10, 3/4" - (HFZG510YW-E)
- KOHLER Starter Assembly (17 098 12-S)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- ALATERRE FURNITURE Asti All-Weather Wicker 6-Piece Outdoor Seating Set (AWWF01334FF)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- Alaterre Furniture Patio Dining Chairs & Stools