Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2
Mfr # AWWH03HH
Zoro # G8332715
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material All Weaher Wicker
- Width 17
- Height 14
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWH03HH
- Zoro # G8332715
- UPC # 848595016866
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17 |
Height | 14 |
Overall Length | 17 |
Overall Height | 14 |
Overall Width | 17 |
Length | 17 |
Details
Color | Gray |
Material | All Weaher Wicker |
Weight | 17.84 |
Description
Bring both style and function to any outdoor living space. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your porch or patio. The pair of ottomans will coordinate beautifully with the matching recliner chair and bench in the collection for maximum comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine-Bolo 12 Lh (742-04223-0637)
- WINEGARD Winegard RVW-205 Sensar IV with Wingman - Replacement Head Only, White (RVW-205)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 10-In Base (AJ-IS10WB)
- BRIGGS & STRATTON SEAL-O RING (806466)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- Alaterre Furniture Patio Dining Chairs & Stools