Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Monaco All-Weather 4-Piece Set with Two-Seat Reclining Bench, 26"H Cocktail Table and Two Ottomans
Mfr # AWWH0234HH
Zoro # G8331839
original price:
$499.99
9% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Tempered Glass
- Width 48
- Height 40
- Overall Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWH0234HH
- Zoro # G8331839
- UPC # 848595018877
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 48 |
Height | 40 |
Overall Height | 40 |
Length | 28 |
Overall Width | 48 |
Overall Length | 28 |
Details
Color | Gray |
Material | Tempered Glass |
Weight | 112.82 |
Description
Bring both style and function to any outdoor living space. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your porch or patio. Simply pull on the lever and the seat-back will recline; prop your feet up on the included footstool and a nap or a good book may be in your future.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pre-Cleaner (5 of 692520) (4257)
- LOGO BRANDS Baltimore Ravens Pinwheel Logo Junior-Size Rubber Football (603-93JR-2)
- BOATBUCKLE Holder-Rod Retractable, #F14200 (F14200)
- MTD Cap-Hub (731-2290B)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- Alaterre Furniture Patio Furniture