Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Monaco All-Weather 4-Piece Set with Two Reclining Chairs and Two Ottomans
Mfr # AWWH011HH
Zoro # G8332225
original price:
$545.99
9% off
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Tempered Glass
- Width 25
- Height 40
- Overall Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWH011HH
- Zoro # G8332225
- UPC # 848595018372
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25 |
Height | 40 |
Overall Width | 25 |
Overall Height | 40 |
Overall Length | 28 |
Length | 28 |
Details
Color | Gray |
Material | Tempered Glass |
Weight | 76.24 |
Description
Bring both style and function to any outdoor living space. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your porch or patio. The gray wicker frame and dark gray cushions are modern and stylish. Simply pull on the lever and the seat-back will recline; prop your feet up on the included footstool and a nap or a good book may be in your future.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 9 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-9x12)
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- PARKPOWER BY MARINCO ParkPower 104SPPRV Pigtail Adapter - 15A Male to 30A Female, 18" (104SPPRV)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- Alaterre Furniture Patio Furniture