Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Monaco All-Weather 3-Piece Set with Two-Seat Reclining Bench and Two Ottomans
Mfr # AWWH023HH
Zoro # G8332094
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Tempered Glass
- Width 48
- Height 40
- Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWH023HH
- Zoro # G8332094
- UPC # 848595018389
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 48 |
Height | 40 |
Length | 28 |
Overall Width | 48 |
Overall Length | 28 |
Overall Height | 40 |
Details
Color | Gray |
Material | Tempered Glass |
Weight | 71.83 |
Description
Bring both style and function to any outdoor living space. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your porch or patio. Simply pull on the lever and the seat-back will recline; prop your feet up on the included footstool and a nap or a good book may be in your future.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Saw Pruning Curved Pro Bld13In (RS 7120)
- TECOMEC Loggers Forged Filing Vise (10909000)
- STENS Pre-Filter For Gb Oem : Partner 506226301 605-283 (605-283)
- MONTEREY LAWN & GARDEN Neem 70%Rts Insecticide (LG 6145)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood Side Table - V1802 (V1802)
- Alaterre Furniture Patio Dining Chairs & Stools