Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Monaco All-Weather 26"H Cocktail Table
Mfr # AWWH04HH
Zoro # G8331884
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Tempered Glass
- Width 43
- Height 26
- Overall Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWH04HH
- Zoro # G8331884
- UPC # 848595018716
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 43 |
Height | 26 |
Overall Length | 25 |
Length | 25 |
Overall Width | 43 |
Overall Height | 26 |
Details
Color | Gray |
Material | Tempered Glass |
Weight | 37.48 |
Description
Bring both style and function to any outdoor living space. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. This collection will provide comfort and a fresh update to your porch or patio. The cocktail table coordinates with the matching recliner chair and bench in the collection for maximum comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour 7002505 5800 sq. ft. Sprinkler Head (7002505)
- MTD Grassbag Asm-21 B (664P05321A)
- FLASH FURNITURE Bright Green Stadium Chair (XU-STA-BGR-GG)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- Alaterre Furniture Patio Furniture