Shop All Buffets & Sideboards
Alaterre Furniture
Modesto - Reclaimed Wood Wine Rack
Mfr # AMSA3120
Zoro # G0296128
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic Natural
- Material Solid Reclaimed Wood
- Depth 8
- Weight 26
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AMSA3120
- Zoro # G0296128
- UPC # 848595010529
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Depth | 8 |
Height | 18 |
Width | 36 |
Details
Color | Rustic Natural |
Material | Solid Reclaimed Wood |
Weight | 26 |
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Showcase your favorite wine in this Modesto wine rack with shelf ledge. With enough space for 8 standard bottles and 8 pieces of stemware, this wine rack provides both storage and display space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- ALATERRE FURNITURE Castleton Mango Wood 52"W Console (AWTR1027)
- BAXTON STUDIO Deacon Rustic Weathered Two-Tone White and Oak Brown Finished Wood 2-Door Dining Room Sideboard (178-11410-Zoro)
- BAXTON STUDIO Nadia ModernFarmhouse White Finished Wood and Black Metal 2-Door Sideboard Buffet (195-11966-ZORO)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- BAXTON STUDIO Favian Classic and Traditional White and Weathered Brown Finished Wood and White Metal Sideboard (223-12477-ZORO)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- Alaterre Furniture Buffets & Sideboards