Shop All Accent Furniture and Storage
Alaterre Furniture
Modesto Metal Strap and Reclaimed Wood End Table with Shelf
Mfr # AMSA0120
Zoro # G0224694
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rustic Natural
- Depth 17
- Weight 53
- Height 27
- Material Metal legs, solid wood tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AMSA0120
- Zoro # G0224694
- UPC # 848595006065
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 17 |
Height | 27 |
Width | 27 |
Details
Color | Rustic Natural |
Weight | 53 |
Material | Metal legs, solid wood tops |
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto 2-tier end table will add warmth to any décor with reclaimed wood and wrapped metal strap over the top of the table. The rustic, natural finish and design provide an industrial element to your room. Add your favorite lamp, books, magazines, or knick knack to complete your decorating style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Lloyd 60"H Hall Tree with Bench (ANLO3033)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Coat Hook, Brushed Driftwood (ANWO2926)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- RIMAX Three Drawer Rolling Cart (10431)
- Alaterre Furniture Accent Furniture and Storage