Shop All Accent Furniture and Storage
Alaterre Furniture
Modesto 48"L Reclaimed Wood Coffee Table
Mfr # AMSA1220
Zoro # G0223389
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 32
- Color Rustic Natural
- Width 48
- Weight 122
- Material Metal legs, solid wood tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMSA1220
- Zoro # G0223389
- UPC # 848595006010
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 32 |
Width | 48 |
Height | 18 |
Details
Color | Rustic Natural |
Weight | 122 |
Material | Metal legs, solid wood tops |
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto 48"Wide large coffee table is perfect in front of your favorite couch. It's large top and shelf below provide extra room for your favorite items to display and store. Makes a statement in your living space with its reclaimed wood styling and strong metal legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Revive - Reclaimed Round End Table, Natural (ARVA1520)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, White (ANCT0509WH)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- Alaterre Furniture Accent Furniture and Storage