Shop All Accent Furniture and Storage
Alaterre Furniture
Modesto 48" Reclaimed Wood Entryway Wall Coat Hooks with Storage Cubbies
Mfr # AMSA2420
Zoro # G0237678
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Depth 9
- Material Metal hooks, solid wood
- Weight 31
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMSA2420
- Zoro # G0237678
- UPC # 848595006256
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 48 |
Depth | 9 |
Height | 14 |
Details
Material | Metal hooks, solid wood |
Weight | 31 |
Color | Rustic Natural |
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto Storage Coat Hook can be used in the mud room, entryway or anywhere you need a bit more organization. Store your keys, gloves and more in the storage hook's cubbies. Eight hooks for all your coats and accessories. The coat hook is fully assembled and includes a French cleat for easy hanging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Padded Arms (B9331)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Wall Coat Hook, Natural (AWCC2920)
- ALATERRE FURNITURE Modesto 20"Dia. Reclaimed Wood Round End Table (AMSA1520)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs C1406 Console Table - Black; 30 x 42 x 12 in. (C1406)
- Alaterre Furniture Accent Furniture and Storage