Shop All Accent Furniture and Storage
Alaterre Furniture
Modesto 20"Dia. Reclaimed Wood Round End Table
Mfr # AMSA1520
Zoro # G0224816
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic Natural
- Height 27
- Weight 44
- Material Metal legs, solid wood tops
- Depth 20 Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMSA1520
- Zoro # G0224816
- UPC # 848595006072
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 27 |
Depth | 20 Dia. |
Details
Color | Rustic Natural |
Weight | 44 |
Material | Metal legs, solid wood tops |
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto Round End Table fits any small space. The 20 inch diameter table offers 2 levels of pure beauty. Place your favorite lamp on top and add a vase, plant, or books on the lower shelf to complete this beautiful design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Coat Hooks with Shelf (AWAA3420)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Savannah Bench, Ivory with Natural Wood Top (ASVA03IVW)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- Alaterre Furniture Accent Furniture and Storage