Shop All Bookcases & Bookshelves
Alaterre Furniture
Mission Under Window Bookshelf, Espresso
Mfr # AMIA14P0
Zoro # G0225190
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14
- Height 24
- Width 31
- Weight 33
- Material Wood, composite wood and wood veneer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AMIA14P0
- Zoro # G0225190
- UPC # 848595003736
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 24 |
Width | 31 |
Details
Color | Espresso |
Weight | 33 |
Material | Wood, composite wood and wood veneer |
Description
Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made from select hardwoods this 24"H bookcase fits right where you need it- under a window, in a cozy nook or your child's bedroom. With two shelves it's roomy enough for your books and favorite decor. Coordinates with all pieces in the Classic Mission collection to complete your look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- TENNSCO Letter Size Add-On Unit (1288AC)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- FINE-LINE Stackable Posts For Wire Shelving 36 h Black 4 Pack (FI40442)
- Alaterre Furniture Bookcases & Bookshelves