Shop All Accent Furniture and Storage
Alaterre Furniture
Mission 2 Shelf End Table, Espresso
Mfr # AMIA02P0
Zoro # G0224834
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Material Wood, composite wood and wood veneer
- Width 19
- Depth 14
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMIA02P0
- Zoro # G0224834
- UPC # 848595003576
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 27 |
Width | 19 |
Depth | 14 |
Details
Material | Wood, composite wood and wood veneer |
Color | Espresso |
Weight | 24 |
Description
Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made of select hardwoods this useful bench will serve as a place to put on/remove your shoes, as a coffee table in a smaller space or wherever you need extra seating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 42" W, 42" L, 1.125" H, Mahogany (XU-RD-42-MBT-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, White (ANCT0509WH)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Black Laminate, Black Metal (I 2250)
- Alaterre Furniture Accent Furniture and Storage