Shop All Bar Height Stools
Alaterre Furniture
Miranda Swivel Bar Height Bar Stool, White, 2PK
Mfr # ANMR02FDCR2
Zoro # G205831215
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21
- Color White
- Material Rubberwood
- Overall Height 41
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANMR02FDCR2
- Zoro # G205831215
- UPC # 848595034068
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Width | 21 |
Overall Height | 41 |
Overall Length | 22 |
Details
Color | White |
Material | Rubberwood |
Capacity | 300 |
Description
Bring comfort and elegance to your bar with these bar stools. The seat and back are upholstered in linen like fabric and accented with trend-forward button tufting and silver satin nailhead trim. The bar stools feature a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. These comfortable bar stools also provide sturdy durability to any dining space.
- Sold individually or in set of 2
- Available in bar or counter height
- Overall counter height stool dimensions: 21" W x 22" D x 36" H; seat height: 26.75 in.
- Overall bar height stool dimensions: 21" W x 22" D x 41" H; seat height: 30.75 in.
- Steel memory return swivel
- Counter height seat dimensions: 20"W x 19 1/4"D x 26 3/4"H; bar height seat dimensions: 20"W x 19 1/4"D x 30 3/4"H
- Counter height seat back dimensions: 21"W x 9 1/4"H; bar height seat back dimensions: 21"W x 10"H
- Fully upholstered back and seat with classic tufted design
- Silver satin nail head accent
- Sold individually or in set of 2
- Available in bar or counter height
- Overall counter height stool dimensions: 21" W x 22" D x 36" H; seat height: 26.75 in.
- Overall bar height stool dimensions: 21" W x 22" D x 41" H; seat height: 30.75 in.
- Steel memory return swivel
- Counter height seat dimensions: 20"W x 19 1/4"D x 26 3/4"H; bar height seat dimensions: 20"W x 19 1/4"D x 30 3/4"H
- Counter height seat back dimensions: 21"W x 9 1/4"H; bar height seat back dimensions: 21"W x 10"H
- Fully upholstered back and seat with classic tufted design
- Silver satin nail head accent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- ALATERRE FURNITURE Ellie Bar Height Stool, White (ANEL06PDC)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- Alaterre Furniture Bar Height Stools