Shop All Accent Furniture and Storage
Alaterre Furniture
Millwork 30" Wood and Zinc Metal Console/Media Table with Two Drawers
Mfr # AWMW1871Z
Zoro # G0225884
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Width 30
- Weight 50.8
- Depth 15
- Material Mango Wood with light amber lacquer finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWMW1871Z
- Zoro # G0225884
- UPC # 848595013711
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 29 |
Width | 30 |
Depth | 15 |
Details
Weight | 50.8 |
Material | Mango Wood with light amber lacquer finish |
Color | Light Amber/Brown |
Description
Zinc Metal mixed with Wood and Metal Accents lends Modern Industrial style to your living space. This table offer a balance of sturdy and solid with the lightness of the zinc metal tops; the cross bar accent in the back offers a unique touch. Roomy shelf provide the perfect spot for magazines or a faux plant. These accent tables provide both style and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Woodland Chart Iv' Canvas Art, 35x47 (WAP08371-C3547GG)
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural (AWCC1320)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Ivory (ASCA09IV)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- DESIGN TOSCANO Chateau de Saumer Peacock Sculptural Pedestal (KY77427)
- Alaterre Furniture Accent Furniture and Storage