Shop All Patio Club Chairs & Chaise Lounges
Alaterre Furniture
Lyndon Eucalyptus Wood Outdoor Chair with Cushions, Set of 2
Mfr # ANLY02EBO
Zoro # G504407784
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Eucalyptus Grandis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANLY02EBO
- Zoro # G504407784
- UPC # 848595020917
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Details
Color | Natural |
Material | Eucalyptus Grandis |
Description
Add style and comfort to your outdoor living space with this set of two attractive eucalyptus wood outdoor chairs with cushions. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions. The set of two chairs include coordinating back and seat cushions that provide luxurious comfort all day long. The neutral wood finish and cream colored cushions will easily match with any accent pieces in your outdoor space, or pair these beautiful chairs with other items in the collection for the perfect outdoor entertainment space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- MI-T-M Oil Seal, 50mm x 36mm x 7mm (26-0320)
- STENS Starter Switch (430110)
- QUEST Fence, 2" x 2" Mesh, 4 ft. H, Orange (DLW 48100 X)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- ALATERRE FURNITURE Caspian Eucalyptus Wood Outdoor Lounge Chair with Arms and Adjustable Leg Rest (ANCP03EBO)
- ALATERRE FURNITURE Sunapee Acacia Wood Outdoor Lounge Chair with Mesh Seating (ANSP02ANO)
- BANER GARDEN Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in. (CH33)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- Alaterre Furniture Patio Furniture