Shop All Accent Furniture and Storage
Alaterre Furniture
Lloyd 31"W Shoe Storage Cabinet
Mfr # ANLO0333
Zoro # G605831167
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 31
- Overall Length 13
- Overall Height 33
- Weight Capacity 150 Lbs
- Frame Material Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANLO0333
- Zoro # G605831167
- UPC # 848595031821
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 31 |
Overall Length | 13 |
Overall Height | 33 |
Details
Weight Capacity | 150 Lbs |
Frame Material | Acacia |
Color | Natural Aged Brown |
Description
Organize your entryway, mudroom or living space with this gorgeous mango wood bench and coat hook with shelf. The bench is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. This bench has a minimalist look made from solid mango wood. The driftwood stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. The coat hook features an upper storage shelf and 5 metal double hooks, designed to hang coats, bags, hats and more. Larger accessories or decorative accent pieces can be placed on the shelf. This versatile set combines seating and storage into one, making it an ideal option for optimizing your space.- Set includes; bench and coat hook with shelf- Overall dimensions: Bench: 40" W x 14" D x 18" H; Seat height: 12"; coat hook with shelf: 40" W x 11" D x 16" H- Bench Shelf dimensions: 30"W x 10"D x 12"H- Perfect for entryway, mudroom, or kitchen- Solid mango wood- Simple design works with most décor- Coat Hook Shelf dimensions: 40"W x 11"D; includes five metal hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Media Console Table, Natural (AWDD1020)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- ALATERRE FURNITURE Claremont 48"L Rustic Wood Coffee Table with Drawer and Low Shelf (ANCM1274)
- ALATERRE FURNITURE Shaker Cottage Tray Shelf with Cabinet Bench, Espresso (ASCA0509P0)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- Alaterre Furniture Accent Furniture and Storage