Shop All Dining Table Benches
Alaterre Furniture
Kyra 42"L Oak and Metal Bench with Shelf
Mfr # ANKY03RBG
Zoro # G9190486
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 42
- Material Oak
- Weight 33.06
- Color Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANKY03RBG
- Zoro # G9190486
- UPC # 848595016712
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Height | 18 |
Width | 42 |
Overall Height | 18 |
Overall Width | 42 |
Overall Length | 16 |
Length | 16 |
Details
Material | Oak |
Weight | 33.06 |
Color | Rustic Brown |
Description
A perfect blend of rustic and industrial style, this bench will blend seamlessly in your dining room/kitchen are or entryway. Featuring solid wood with metal accents and metal legs. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- Alaterre Furniture Dining Table Benches