Shop All Table Sets
Alaterre Furniture
Kyra 3-Piece Oak and Metal Living Room Set with Two 27" Side Tables and 42"L Coffee Table
Mfr # ANKY01111RBG
Zoro # G8332085
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14
- Weight 20.94
- Height 14
- Overall Length 10
- Width 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANKY01111RBG
- Zoro # G8332085
- UPC # 848595018396
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Height | 14 |
Height | 14 |
Overall Length | 10 |
Width | 42 |
Length | 10 |
Overall Width | 42 |
Details
Weight | 20.94 |
Material | Oak |
Color | Rustic Brown |
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. Featuring solid wood tray tops that are fixed in place with metal accents and metal legs. This set of three tables is sure to enhance your living room style. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- VINTIQUEWISE Square Carved Natural Wood Side and Coffee Table Handmade Living Room Furniture (QI004266)
- Alaterre Furniture Table Sets