Shop All Bed Frames
Alaterre Furniture
Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray
Mfr # AJJP1080
Zoro # G0223766
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight 122.58
- Width 44/80/97
- Depth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJJP1080
- Zoro # G0223766
- UPC # 848595015166
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Width | 44/80/97 |
Depth | 80 |
Height | 25 |
Details
Color | Dove Gray |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 122.58 |
Description
Featuring clean, simple lines, the Jasper extending Day Bed with Storage is the perfect centerpiece to any child's bedroom or guest room. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Espresso (AJJP00P0)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- ALATERRE FURNITURE Arden 4-Piece Wood Bedroom Set with Queen Bed, 2-Drawer Nightstand, Chest, Dresser (ANAN01343029)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- ALATERRE FURNITURE Addison Espresso Finish Wood Junior Loft Bed; Red Tent and Playhouse with Blue Trim, Espresso (AJLA10P0)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Dove Gray Frame and Pink/White Bottom Playhouse Tent (AJJP0080ATPWH)
- BESTAR Bestar Lumina Queen Murphy Bed with 2 Shelving Units (86W) in white (85885-17)
- Alaterre Furniture Beds and Mattresses