Shop All Bed Frames
Alaterre Furniture
Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, White
Mfr # AJJP00WH
Zoro # G0226146
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Width 97
- Weight 211
- Height 70
- Depth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJJP00WH
- Zoro # G0226146
- UPC # 848595013087
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Width | 97 |
Height | 70 |
Depth | 80 |
Details
Color | White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 211 |
Description
Featuring clean, simple lines, the Jasper extending Day Bed with upper bunk bed is the perfect centerpiece to any child's bedroom or guest room. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The upper bunk bed can also be used separately as a junior loft bed. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Dove Gray (AJJP0080)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Espresso (AJJP00P0)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, Gray (ANAN011344032)
- ALATERRE FURNITURE Arden Panel Wood Queen Bed (ANAN3029)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ALATERRE FURNITURE Roxy Wood Junior Loft Bed with Pull-out Desk, Shelving and Bookcase, Cinnamon (AJRX10CIAS)
- WALKER EDISON FURNITURE Walker Edison BTOFBL Sunset Twin-Futon Bunk Bed- Black (BTOFBL)
- Alaterre Furniture Beds and Mattresses