Shop All Bed Frames
Alaterre Furniture
Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Espresso
Mfr # AJJP00P0
Zoro # G0223504
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Height 70
- Width 44
- Depth 80
- Weight 211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJJP00P0
- Zoro # G0223504
- UPC # 848595013070
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Height | 70 |
Width | 44 |
Depth | 80 |
Details
Color | Espresso |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 211 |
Description
Featuring clean, simple lines, the Jasper extending Day Bed with upper bunk bed is the perfect centerpiece to any child's bedroom or guest room. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The upper bunk bed can also be used separately as a junior loft bed. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, White (AJJP00WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Dove Gray (AJJP0080)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Cinnamon with Red and Blue Bottom Tent (AJRX10CIATRBL)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, White (AJ0049WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- ALATERRE FURNITURE Windsor Panel Wood Twin Bed, Driftwood White (ANWI1131)
- Alaterre Furniture Bed Frames