Shop All Bed Frames
Alaterre Furniture
Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Dove Gray
Mfr # AJJP0080
Zoro # G0224938
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight 211
- Height 70
- Width 97
- Depth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJJP0080
- Zoro # G0224938
- UPC # 848595013094
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Height | 70 |
Width | 97 |
Depth | 80 |
Details
Color | Dove Gray |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 211 |
Description
Featuring clean, simple lines, the Jasper extending Day Bed with upper bunk bed is the perfect centerpiece to any child's bedroom or guest room. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The upper bunk bed can also be used separately as a junior loft bed. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- ALATERRE FURNITURE Arden 4-Piece Wood Bedroom Set with Queen Bed, 2-Drawer Nightstand, Chest, Dresser (ANAN01343029)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, White (ANAN011344031)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- ALATERRE FURNITURE Windsor Panel Wood Full Bed, Driftwood White (ANWI2131)
- ALATERRE FURNITURE Roxy Wood Junior Loft Bed with Pull-out Desk, Shelving and Bookcase, Cinnamon (AJRX10CIAS)
- ALATERRE FURNITURE Windsor Panel Wood Twin Bed, Driftwood White (ANWI1131)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- Alaterre Furniture Bed Frames