Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Haven All-Weather Wicker Outdoor Recliners with Ottomans and Cushions
Mfr # AWWE01EE
Zoro # G0225979
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Aluminum
- Width 24
- Height 42
- Depth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWE01EE
- Zoro # G0225979
- UPC # 848595014817
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24 |
Height | 42 |
Depth | 28 |
Details
Color | Beige |
Material | Aluminum |
Weight | 63.34 |
Description
This gorgeous set of two outdoor recliners with matching ottomans mean you and your pal can sit back and relax in style on your porch or patio. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your outdoor living space. Simply pull on the lever and the seat-back will recline; prop your feet up on the included ottoman and a nap or a good book may be in your future!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOCHIE PET Poop Dog Waste Poop Bags 6PK (401)
- MTD Cylinder-Damper (927-04320)
- BRIGGS & STRATTON Rewind Starter Rope/Grip (5042K)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- FLASH FURNITURE Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Wht (LE-HMP-158-2037-WHT-GG)
- Alaterre Furniture Patio Dining Chairs & Stools