Shop All Bed Frames
Alaterre Furniture
Harmony Twin Wood Platform Bed with Storage Drawers, White
Mfr # AJHO10WHS
Zoro # G0225470
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Height 37
- Width 44
- Depth 80
- Weight 84.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJHO10WHS
- Zoro # G0225470
- UPC # 848595011243
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Height | 37 |
Width | 44 |
Depth | 80 |
Details
Color | White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 84.09 |
Description
Harmony is a versatile bedroom collection. The Harmony Twin Bed with Storage Drawers features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. Store toys, clothes or other items in the storage drawers to keep things tidy and organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed, White (AJHO20WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed, Cinnamon (AJRX10CIA)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- BAXTON STUDIO Ceri Classic and Traditional White Finished Wood Twin Size Daybed (224-12596-ZORO)
- Alaterre Furniture Beds and Mattresses