Shop All Bed Frames
Alaterre Furniture
Harmony Daybed with King Conversion, White
Mfr # AJHO11WH
Zoro # G9190188
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Overall Height 37.8
- Overall Width 77
- Overall Length 43.11
- Length 43.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJHO11WH
- Zoro # G9190188
- UPC # 848595018242
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Overall Height | 37.8 |
Overall Width | 77 |
Overall Length | 43.11 |
Length | 43.11 |
Width | 77 |
Height | 37.8 |
Details
Color | White |
Material | Pine |
Weight | 61.7 |
Description
The Harmony Daybed is a perfect space-saving bed for your guests, your child's room or anywhere you need more sleeping space! Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This bed requires two twin-size mattresses, not included. The two mattresses stack on top of each other while the bed is in twin-position. We suggest two twin mattresses that are 4-6"H so that some of the bed frame will still show. When you pull-out the bed you will slide one mattress over to the extended side and the bed will be level to a king-size; a unique style of a trundle bed. The drawers will also extend so you can still access them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, Dove Gray (AJHO1180)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed, Cinnamon (AJRX10CIA)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- ALATERRE FURNITURE Arden Panel Wood King Bed, Driftwood White (ANAN4031)
- ALATERRE FURNITURE Windsor Panel Wood Full Bed, Driftwood White (ANWI2131)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- BAXTON STUDIO Cherine Beige Upholstered Daybed with Trundle (146-8167)
- Alaterre Furniture Bed Frames