Shop All Accent Furniture and Storage
Alaterre Furniture
Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural
Mfr # AWDD1220
Zoro # G0224825
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acacia Wood with metal legs
- Depth 32
- Height 18
- Width 48
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWDD1220
- Zoro # G0224825
- UPC # 848595011922
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Depth | 32 |
Height | 18 |
Width | 48 |
Details
Material | Acacia Wood with metal legs |
Color | Natural |
Weight | 91 |
Description
Mid-century meets Modern Industrial with these Natural Live Edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Arcadia Acacia Wood 54" Coffee Table with Nesting Tables, Antiqued Mocha (ANAR1175)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14 (AMBA2820)
- Alaterre Furniture Accent Furniture and Storage