Shop All Accent Furniture and Storage
Alaterre Furniture
Hairpin Natural Live Edge Wood with Metal 36" Bench, Natural
Mfr # AWDD0320
Zoro # G0295540
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Weight 34
- Color Natural
- Depth 14
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWDD0320
- Zoro # G0295540
- UPC # 848595011885
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 36 |
Depth | 14 |
Height | 18 |
Details
Weight | 34 |
Color | Natural |
Material | Acacia Wood with metal legs |
Description
Mid-century meets Modern Industrial with these Natural Live Edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 2 Rectangle Coffee Tables, Antiqued Mocha (ANAR1175B)
- ALATERRE FURNITURE Savannah 45"w Coffee Table, Ivory with Natural Wood Top (ASVA11IVW)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- VINTIQUEWISE Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor (QI003852)
- Alaterre Furniture Accent Furniture and Storage