Shop All Accent Furniture and Storage
Alaterre Furniture
Hairpin Natural Live Edge Wood with Metal 20" Round End Table, Natural
Mfr # AWDD1520
Zoro # G0224895
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Color Natural
- Depth 20
- Weight 24
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWDD1520
- Zoro # G0224895
- UPC # 848595011939
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 27 |
Depth | 20 |
Width | 20 |
Details
Color | Natural |
Weight | 24 |
Material | Acacia Wood with metal legs |
Description
Mid-century meets Modern Industrial with these Natural Live Edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Blue Antique Finish (ACCA23BA)
- ALATERRE FURNITURE Lloyd 60"H Hall Tree with Bench (ANLO3033)
- ALATERRE FURNITURE Savannah 45"w Coffee Table, Ivory with Natural Wood Top (ASVA11IVW)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ELK HOME Wyeth Accent Table (13587)
- Alaterre Furniture Accent Furniture and Storage