Shop All TV Mounts & Stands
Alaterre Furniture
Hairpin Natural Live Edge Media Console & 36" Mirror Set
Mfr # AWDD101320
Zoro # G0297887
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 30
- Width 48
- Material Acacia Wood with metal legs, mirror
- Weight 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWDD101320
- Zoro # G0297887
- UPC # 848595012295
- Country of Origin India
- Category TV Mounts & Stands
Dimensions
Height | 30 |
Width | 48 |
Depth | 16 |
Details
Color | Natural |
Material | Acacia Wood with metal legs, mirror |
Weight | 51 |
Description
Mid-century meets Modern Industrial with these natural live edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. This set includes a 48" wide wood console table and a 36" mirror. Constructed of natural acacia wood, a clear natural finish embraces the beautiful features of each piece of wood. The knots and cracks add to the wood's character. Each of our live edge products includes nylon floor protectors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93942)
- COMMSCOPE Replacement for Tessco Ewsh-132 (EWSH-132)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Black Decker CST1000 - 6 Pack (ML7-12MP636171496921505)
- ILC Replacement for Nikon Nivo 5M (NIVO 5M NIKON)
- ALATERRE FURNITURE Classic Mission Style TV Stand, Cherry, 42" W (AMIA1060)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Espresso (ASCA10P0)
- ALATERRE FURNITURE Savannah TV Cabinet, Ivory with Natural Wood Top (ASVA10IVW)
- MAXPOWER Digital Outdoor Block Heater Timer with Daily Settings 3 Conductor; Black (MA86246)
- EMERALD Full Motion TV Mount for 37 in. -85 in. TVs (SM-720-8901)
- VADDIO In-Wall Enclosure For Videocon (999-2225-015)
- Alaterre Furniture TV Mounts & Stands