Shop All Patio Club Chairs & Chaise Lounges
Alaterre Furniture
Grafton Eucalyptus 3-Seat Outdoor Bench with Gray Cushions
Mfr # ANGT03EBO
Zoro # G104407825
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Eucalyptus Grandis
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANGT03EBO
- Zoro # G104407825
- UPC # 848595020856
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Details
Material | Eucalyptus Grandis |
Color | Natural |
Description
Add style and sophistication to your outdoor living space with this attractive Eucalyptus Wood 3-Seat Outdoor Bench. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions, and the generously padded all-weather cushions will provide luxurious comfort all day long. The neutral wood finish and gray colored cushions will easily match with any accent pieces in your outdoor space, or pair this beautiful outdoor bench with other items in the collection for the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 24-Volt iON+ Cordless 13-Inch 4Ah Snow Shovel Bundle w/CVR, Ice Dozer (24V-SS13-TV1)
- STENS Starter Pulley For Poulan Oem : 530069313 150-368 (150-368)
- STENS New 290-629 Choke Cable For Mtd 700 Series 946-04364, 746-04364 (290-629)
- CAMCO RhinoFLEX Wye (39812)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- ALATERRE FURNITURE Caspian Eucalyptus Wood Outdoor Lounge Chair with Arms and Adjustable Leg Rest (ANCP03EBO)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- ALATERRE FURNITURE Sunapee Acacia Wood Outdoor Lounge Chair with Mesh Seating (ANSP02ANO)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- Alaterre Furniture Patio Furniture