Shop All Counter Height Stools
Alaterre Furniture
Ellie Counter Height Stool with Back, White, 2PK
Mfr # ANEL01PDCR2
Zoro # G205831161
product price: $762.99
/pk 2, $381.50/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Rubberwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANEL01PDCR2
- Zoro # G205831161
- UPC # 848595034075
- Country of Origin Viet Nam
- Category Counter Height Stools
Details
Seat Material | Rubberwood |
Seat Color | White |
Description
Bring a timeless upgrade for your kitchen or bar area with this counter height stool. This stool has a classic look with an upholstered and padded seat and back perched on a rubberwood frame. This stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. Place this stool in your kitchen, living room or entertaining space to provide extra seating for your guests.
- Counter height overall dimensions: 19" W x 22" D x 41" H
- Bar height overall dimensions: 19" W x 22" D x 46" H
- Counter height seat dimensions: 19"W x 18"D x 26"H; bar stool seat dimensions: 19"W x 18"D x 31"H
- Counter height seat back dimensions: 15 1/2"W x 14 1/2"H; bar stool height seat back dimensions: 15 1/2"W x 14 1/2"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 1/2"; bar stool height 10 1/2"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Counter height overall dimensions: 19" W x 22" D x 41" H
- Bar height overall dimensions: 19" W x 22" D x 46" H
- Counter height seat dimensions: 19"W x 18"D x 26"H; bar stool seat dimensions: 19"W x 18"D x 31"H
- Counter height seat back dimensions: 15 1/2"W x 14 1/2"H; bar stool height seat back dimensions: 15 1/2"W x 14 1/2"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 1/2"; bar stool height 10 1/2"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, White and Gray, 2PK (ANHN01PDCR2)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, Weathered Brown and Beige (ANHN03FDC)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- AMERIHOME Loft Silver 24" Metal Bar Stool, PK2 (BS24SLVR)
- PROCOMFORT 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (PR807932)
- Alaterre Furniture Counter Height Stools