Shop All Table Sets
Alaterre Furniture
Durango Industrial Wood 48"L Coffee Table and Two End Tables, Set of 3
Mfr # ANDU0111274
Zoro # G8332365
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acacia wood
- Overall Height 19
- Color Dark Brown
- Width 48
- Weight 68.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANDU0111274
- Zoro # G8332365
- UPC # 848595016361
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Height | 19 |
Width | 48 |
Height | 19 |
Overall Width | 48 |
Length | 32 |
Overall Length | 32 |
Details
Material | Acacia wood |
Color | Dark Brown |
Weight | 68.56 |
Description
This is a bold, industrial collection that will make a statement in your living space. With a truss construction, bolts and metal bar accents you will love how these pieces take your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- LORELL Plastic Folding Chair, PK4 (62534)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- VINTIQUEWISE Square Carved Natural Wood Side and Coffee Table Handmade Living Room Furniture (QI004266)
- PROGRESSIVE FURNITURE Progressive Furniture T218-95 19 x 46 x 23 in. Driftwood - Pack of 3 (T218-95)
- Alaterre Furniture Table Sets