Shop All Accent Furniture and Storage
Alaterre Furniture
Durango 54"L Industrial Wood Console/Media Table with Two Shelves
Mfr # ANDU1074
Zoro # G0226170
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Weight 68.56
- Depth 17
- Material Acacia wood and steel, powder coated rod
- Width 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANDU1074
- Zoro # G0226170
- UPC # 848595013520
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 30 |
Depth | 17 |
Width | 54 |
Details
Weight | 68.56 |
Material | Acacia wood and steel, powder coated rod |
Color | Dark Brown |
Description
This is a bold, industrial collection that will make a statement in your living space. With a truss construction, bolts and metal bar accents you will love how these pieces take your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Blue Antique Finish (ACCA23BA)
- ALATERRE FURNITURE Millwork 48" Wood and Zinc Metal Coffee Table with Shelf (AWMW1271Z)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- ALATERRE FURNITURE Country Cottage Bench, Blue Antique Finish (ACCA03BA)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- KB KB C1288 30 x 32 x 15 in. Wood Door Console Table - Antique Blue (C1288)
- Alaterre Furniture Accent Furniture and Storage