Shop All Accent Furniture and Storage
Alaterre Furniture
Durango 27"W Industrial Wood End Table
Mfr # ANDU0174
Zoro # G0223197
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27
- Weight 42.1
- Height 26
- Material Acacia wood and steel, powder coated rod
- Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANDU0174
- Zoro # G0223197
- UPC # 848595013506
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 27 |
Height | 26 |
Depth | 17 |
Details
Weight | 42.1 |
Material | Acacia wood and steel, powder coated rod |
Color | Dark Brown |
Description
This is a bold, industrial collection that will make a statement in your living space. With a truss construction, bolts and metal bar accents you will love how these pieces take your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural (AWDD1220)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Bench Hall Tree Set (ANCT0309WH)
- H2H Metal Wall Organizer With 4 Hooks And 3 Storage Slots (H253426)
- Alaterre Furniture Accent Furniture and Storage