Shop All Bar Height Stools
Alaterre Furniture
Durango 26"H Industrial Wood Counter-Height Stool
Mfr # ANDU2174
Zoro # G0242517
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 18
- Height 26
- Color Dark Brown
- Depth 14
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANDU2174
- Zoro # G0242517
- UPC # 848595013551
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 26 |
Depth | 14 |
Width | 19 |
Details
Weight | 18 |
Color | Dark Brown |
Material | Acacia wood and steel, powder coated rod |
Description
This is a bold, industrial collection that will make a statement in your living space. With a truss construction and visible bolts you will love how this piece takes your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- ALATERRE FURNITURE Pomona - Wood 26" Counter Stool with Metal Legs (AMBA2120M)
- ALATERRE FURNITURE Ellie Bar Height Stool, White (ANEL06PDC)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- Alaterre Furniture Bar Height Stools