Shop All Bar Height Stools
Alaterre Furniture
Durango 20"H Industrial Wood Dining Stool
Mfr # ANDU2074
Zoro # G0242410
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Width 18.9
- Weight 16
- Material Acacia wood and steel, powder coated rod
- Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANDU2074
- Zoro # G0242410
- UPC # 848595013544
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 20 |
Width | 18.9 |
Depth | 14 |
Details
Weight | 16 |
Material | Acacia wood and steel, powder coated rod |
Color | Dark Brown |
Description
This is a bold, industrial collection that will make a statement in your living space. With a truss construction and visible bolts you will love how this piece takes your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- DEFLECTO Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2 (391404)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- ALATERRE FURNITURE Pomona - Wood 26" Counter Stool with Metal Legs (AMBA2120M)
- ALATERRE FURNITURE Natick Bar Height Stool, Brown (ANNI02FDC)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, Weathered Brown and Beige (ANHN04FDC)
- ALATERRE FURNITURE Brookside 26"H Industrial Wood Counter-Height Stool (AWBS2170)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- Alaterre Furniture Bar Height Stools