Shop All Bathroom Cabinets
Alaterre Furniture
Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet
Mfr # ANVA7778WH
Zoro # G0298219
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13
- Width 17
- Color White
- Weight 70
- Height 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANVA7778WH
- Zoro # G0298219
- UPC # 848595012547
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Depth | 13 |
Width | 17 |
Height | 65 |
Details
Color | White |
Weight | 70 |
Material | Solid wood and composite wood |
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. A perfect space saver for your bathroom; gorgeous cabinet base with open top shelving will store your toiletries or favorite stylish décor in sight or tucked away behind cabinet doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- THOGUS Nylon Elbow 1/2" Mpt X 3/8" Barb (TE2086/N)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- HORTENSE HEWITT Hortense B. Hewitt 22620 Damask Recipe Box Gift Set (22620)
- Alaterre Furniture Bathroom Cabinets